RBC Bearings
KP47BFS464
KP A Series 2.938 in Double Sealed Single Row Airframe Bearing
Item #101156836
- 2.938 in Inner Diameter
- 3.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Outer Ring Width | 0.469 in |
| Inside Dia. | 2.9375 in |
| Outside Ring Width | 0.469 in, 11.91 mm |
| O.D. | 3.875 in, 98.425 mm |
| Outside Dia. | 3.875 in |
| Enclosure | Double Sealed |
| Cage Material | No Cage |
| Chamfer - Inner Ring | 0.039 in |
| Bore Shape | Round |
| Type | Airframe Control |
| RPM [Max] | 500 rpm |
| Inside Ring Width | 0.531 in, 13.49 mm |
| Style | Ball Bearing |
| Dynamic Load Rating | 24700 lbf |
| Internal Clearance | C0 |
| Precision Level | Standard Series |
| Seal Material | Teflon |
| Inch/Metric | Inch |
| Total Width | 0.531 in, 13.49 mm |
| Self Aligning | No |
| Lubricant | MIL-G-81322 Grease |
| O.D. Type | Straight |
| I.D. | 2.938 in, 74.625 mm |
| Finish | Cadmium |
| Material | 52100 Bearing Quality Steel |
| No. of Rows | Single |
| Outside Ring Shape | Straight |
| Static Load Rating | 24700 lbf, 110000 N |
| Chamfer - Outer Ring | 0.039 in |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Standard | SAE-AS27642 |
| Weight | 0.49 LB |
| EAN or UPC | 637400552176 |
