RBC Bearings
KSP3LFS464
KSP Series 0.19 in Double Sealed Single Row Airframe Bearing
Item #101156862
- 0.19 in Inner Diameter
- 0.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Outside Ring Shape | Straight |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 0.245 in, 6.22 mm |
| Type | Airframe Control |
| Chamfer - Inner Ring | 0.005 in |
| O.D. Type | Straight |
| Seal Material | Teflon |
| Chamfer - Outer Ring | 0.016 in |
| Internal Clearance | C0 |
| I.D. | 0.19 in, 4.826 mm |
| Inside Dia. | 0.19 in |
| Finish | Cadmium |
| No. of Rows | Single |
| Static Load Rating | 550 lbf, 2450 N |
| RPM [Max] | 500 rpm |
| Dynamic Load Rating | 550 lbf |
| Cage Material | No Cage |
| Self Aligning | Yes |
| Inch/Metric | Inch |
| Lubricant | MIL-G-81322 Grease |
| Total Width | 0.245 in, 6.22 mm |
| O.D. | 0.625 in, 15.875 mm |
| Bore Shape | Round |
| Style | Ball Bearing |
| Enclosure | Double Sealed |
| Outer Ring Width | 0.203 in |
| Outside Ring Width | 0.203 in, 5.16 mm |
| Outside Dia. | 0.625 in |
| Precision Level | Standard Series |
| Series | RBC® |
| Standard | SAE-AS27645 |
| Filling Slot | Single Row Non-Fill Slot |
| Weight | 0.01 LB |
| EAN or UPC | 637400582883 |
