- 0.656 in Inner Diameter
- 0.063 in Washer Thickness
| Length | 0.063 in |
| Type | Phenolic Back |
| Operating Temperature [Min] | -250 ⁰F |
| I.D. | 0.656 in |
| O.D. | 1.25 in |
| Washer Thickness | 0.063 in, 1.6 mm |
| Inch/Metric | Inch |
| Velocity [Max] | 10.67 m/min |
| Operating Temperature [Max] | 200 ⁰F |
| Material | PTFE |
| Pressure [Max] | 703.07 kg/cm2, 10000 psi |
| Weight | 0.01 LB |
| EAN or UPC | 637400087746 |

