- 3.062 in Inner Diameter
- 0.094 in Washer Thickness
| Type | Phenolic Back |
| Operating Temperature [Max] | 200 ⁰F |
| Pressure [Max] | 703.07 kg/cm2, 10000 psi |
| Inch/Metric | Inch |
| Velocity [Max] | 10.67 m/min |
| I.D. | 3.062 in |
| O.D. | 4.5 in |
| Operating Temperature [Min] | -250 ⁰F |
| Material | PTFE |
| Washer Thickness | 0.094 in, 2.388 mm |
| Length | 0.094 in |
| Weight | 0.04 LB |
| EAN or UPC | 637400121945 |

