- 110 mm ID x 160 mm OD x 70 mm Inner Ring Width
- 55 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 4.33 in, 110 mm |
| Style | Radial, Metric |
| Angle of Misalignment | 6 degrees |
| Outer Ring Width | 55 mm |
| Material | 52100 Bearing Quality Steel |
| Type | Unsealed, Metric |
| Self-Lubricating | No |
| Operating Temperature [Max] | 350 ⁰F |
| Outside Ring Width | 2.17 in, 55 mm |
| O.D. | 6.3 in, 160 mm |
| Outer Race Material | Bearing Quality Steel |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Static Load Rating | 764 lbf, 3400 N |
| Axial Static Load Rating | 115 lbf |
| Inch/Metric | Metric |
| Inside Ring Width | 2.76 in, 70 mm |
| Dynamic Load Rating | 680 kN, 153 lbf |
| Spherical Diameter | 143 mm |
| Enclosure | Open |
| Series | RBC® |
| Insert Material | N/A |
| Inner Ring Width | 70 mm |
| Ball Dia. | 5.63 in, 143 mm |
| Lubrication Type | Requires Relubrication |
| Weight | 10.89 LB |
| EAN or UPC | 637400019815 |

