RBC Bearings
MB1409L
52100 Bearing Quality Steel 5.51 in ID Open Spherical Plain Bearing
Item #104415527
- 140 mm Inner Diameter
- 210 mm Outer Diameter
- Open Enclosure
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| Outside Ring Width | 2.76 in, 70 mm |
| Series | RBC® |
| Ball Dia. | 7.36 in, 187 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Static Load Rating | 1259 lbf, 5600 N |
| Inside Ring Width | 3.54 in, 90 mm |
| Lubrication Type | Requires Relubrication |
| Style | Radial, Metric |
| Angle of Misalignment | 7 degrees |
| Axial Static Load Rating | 187 lbf |
| Dynamic Load Rating | 1120 kN, 252 lbf |
| O.D. | 8.27 in, 210 mm |
| Inch/Metric | Metric |
| Material | 52100 Bearing Quality Steel |
| Type | Unsealed, Metric |
| I.D. | 5.51 in, 140 mm |
| Weight | 25.4 LB |
| EAN or UPC | 637400019860 |
