- 20 mm ID x 35 mm OD x 16 mm Inner Ring Width
- 12 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 0.79 in, 20 mm |
| Outer Race Material | Bearing Quality Steel |
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Operating Temperature [Max] | 350 ⁰F |
| Static Load Rating | 35 lbf, 155 N |
| Spherical Diameter | 30 mm |
| Material | 52100 Bearing Quality Steel |
| Axial Static Load Rating | 5 lbf |
| Angle of Misalignment | 9 degrees |
| Style | Radial, Metric |
| Inch/Metric | Metric |
| Type | Unsealed, Metric |
| Insert Material | N/A |
| Ball Dia. | 1.18 in, 30 mm |
| Outside Ring Width | 0.47 in, 12 mm |
| O.D. | 1.38 in, 35 mm |
| Self-Lubricating | No |
| Inside Ring Width | 0.63 in, 16 mm |
| Inner Ring Width | 16 mm |
| Dynamic Load Rating | 31 kN, 7 lbf |
| Series | RBC® |
| Outer Ring Width | 12 mm |
| Weight | 0.15 LB |
| EAN or UPC | 637400003289 |

