- 25 mm ID x 42 mm OD x 20 mm Inner Ring Width
- 16 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inside Ring Width | 0.79 in, 20 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Inch/Metric | Metric |
| Ball Dia. | 1.42 in, 36 mm |
| Type | Unsealed, Metric |
| Inner Ring Width | 20 mm |
| Static Load Rating | 56 lbf, 248 N |
| Dynamic Load Rating | 49.5 kN, 11 lbf |
| I.D. | 0.98 in, 25 mm |
| Axial Static Load Rating | 10 lbf |
| Insert Material | N/A |
| Lubrication Type | Requires Relubrication |
| O.D. | 1.65 in, 42 mm |
| Enclosure | Open |
| Angle of Misalignment | 8 degrees |
| Spherical Diameter | 36 mm |
| Outer Ring Width | 16 mm |
| Self-Lubricating | No |
| Outer Race Material | Bearing Quality Steel |
| Outside Ring Width | 0.63 in, 16 mm |
| Series | RBC® |
| Length | 20 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Material | 52100 Bearing Quality Steel |
| Style | Radial, Metric |
| Weight | 0.26 LB |
| EAN or UPC | 637400003296 |

