- 30 mm ID x 47 mm OD x 22 mm Inner Ring Width
- 18 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Spherical Diameter | 41 mm |
| Inch/Metric | Metric |
| Outer Race Material | Bearing Quality Steel |
| I.D. | 1.18 in, 30 mm |
| O.D. | 1.85 in, 47 mm |
| Dynamic Load Rating | 63.5 kN, 14 lbf |
| Type | Unsealed, Metric |
| Self-Lubricating | No |
| Inside Ring Width | 0.87 in, 22 mm |
| Series | RBC® |
| Static Load Rating | 71 lbf, 317 N |
| Material | 52100 Bearing Quality Steel |
| Ball Dia. | 1.61 in, 41 mm |
| Style | Radial, Metric |
| Inner Ring Width | 22 mm |
| Enclosure | Open |
| Angle of Misalignment | 7 degrees |
| Operating Temperature [Max] | 350 ⁰F |
| Outer Ring Width | 18 mm |
| Axial Static Load Rating | 12 lbf |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 0.71 in, 18 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Insert Material | N/A |
| Length | 22 mm |
| Weight | 0.33 LB |
| EAN or UPC | 637400003302 |

