- 35 mm ID x 55 mm OD x 25 mm Inner Ring Width
- 20 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| Type | Unsealed, Metric |
| Dynamic Load Rating | 82.6 kN, 19 lbf |
| Outer Race Material | Bearing Quality Steel |
| Axial Static Load Rating | 15 lbf |
| O.D. | 2.17 in, 55 mm |
| Lubrication Type | Requires Relubrication |
| Angle of Misalignment | 7 degrees |
| Ball Dia. | 1.89 in, 48 mm |
| Inside Ring Width | 0.98 in, 25 mm |
| Outside Ring Width | 0.79 in, 20 mm |
| Spherical Diameter | 48 mm |
| Series | RBC® |
| Style | Radial, Metric |
| I.D. | 1.38 in, 35 mm |
| Inner Ring Width | 25 mm |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 350 ⁰F |
| Outer Ring Width | 20 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inch/Metric | Metric |
| Static Load Rating | 93 lbf, 413 N |
| Enclosure | Open |
| Self-Lubricating | No |
| Weight | 0.51 LB |
| EAN or UPC | 637400003319 |

