- 40 mm ID x 62 mm OD x 28 mm Inner Ring Width
- 22 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Angle of Misalignment | 7 degrees |
| Lubrication Type | Requires Relubrication |
| Type | Unsealed, Metric |
| I.D. | 1.57 in, 40 mm |
| Spherical Diameter | 55 mm |
| Self-Lubricating | No |
| Outer Ring Width | 22 mm |
| Inside Ring Width | 1.1 in, 28 mm |
| Inner Ring Width | 28 mm |
| Outer Race Material | Bearing Quality Steel |
| Operating Temperature [Max] | 350 ⁰F |
| Dynamic Load Rating | 104 kN, 23 lbf |
| Length | 28 mm |
| Static Load Rating | 117 lbf, 520 N |
| Outside Ring Width | 0.87 in, 22 mm |
| Inch/Metric | Metric |
| Material | 52100 Bearing Quality Steel |
| Insert Material | N/A |
| Axial Static Load Rating | 18 lbf |
| O.D. | 2.44 in, 62 mm |
| Ball Dia. | 2.17 in, 55 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Series | RBC® |
| Enclosure | Open |
| Style | Radial, Metric |
| Weight | 0.71 LB |
| EAN or UPC | 637400003326 |

