- 50 mm ID x 75 mm OD x 35 mm Inner Ring Width
- 28 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Angle of Misalignment | 7 degrees |
| Length | 35 mm |
| Inner Ring Width | 35 mm |
| Inside Ring Width | 1.38 in, 35 mm |
| Type | Unsealed, Metric |
| Dynamic Load Rating | 161 kN, 36 lbf |
| Inch/Metric | Metric |
| Operating Temperature [Max] | 350 ⁰F |
| Series | RBC® |
| I.D. | 1.97 in, 50 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Static Load Rating | 181 lbf, 807 N |
| Self-Lubricating | No |
| Axial Static Load Rating | 30 lbf |
| Spherical Diameter | 67 mm |
| O.D. | 2.95 in, 75 mm |
| Enclosure | Open |
| Outer Race Material | Bearing Quality Steel |
| Outer Ring Width | 28 mm |
| Outside Ring Width | 1.1 in, 28 mm |
| Insert Material | N/A |
| Material | 52100 Bearing Quality Steel |
| Style | Radial, Metric |
| Ball Dia. | 2.64 in, 67 mm |
| Lubrication Type | Requires Relubrication |
| Weight | 1.26 LB |
| EAN or UPC | 637400019792 |

