- 60 mm ID x 90 mm OD x 44 mm Inner Ring Width
- 36 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Material | 52100 Bearing Quality Steel |
| Outside Ring Width | 1.42 in, 36 mm |
| Dynamic Load Rating | 250 kN, 56 lbf |
| Lubrication Type | Requires Relubrication |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Self-Lubricating | No |
| I.D. | 2.36 in, 60 mm |
| Inner Ring Width | 44 mm |
| Enclosure | Open |
| Type | Unsealed, Metric |
| O.D. | 3.54 in, 90 mm |
| Inch/Metric | Metric |
| Angle of Misalignment | 7 degrees |
| Style | Radial, Metric |
| Spherical Diameter | 81 mm |
| Axial Static Load Rating | 49 lbf |
| Static Load Rating | 281 lbf, 1250 N |
| Operating Temperature [Max] | 350 ⁰F |
| Ball Dia. | 3.19 in, 81 mm |
| Inside Ring Width | 1.73 in, 44 mm |
| Insert Material | N/A |
| Outer Race Material | Bearing Quality Steel |
| Outer Ring Width | 36 mm |
| Series | RBC® |
| Weight | 2.31 LB |
| EAN or UPC | 637400003340 |

