- 70 mm ID x 105 mm OD x 49 mm Inner Ring Width
- 35 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Outside Ring Width | 1.57 in, 40 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Operating Temperature [Max] | 350 ⁰F |
| Ball Dia. | 3.7 in, 94 mm |
| O.D. | 4.13 in, 105 mm |
| Angle of Misalignment | 6 degrees |
| Dynamic Load Rating | 325 kN, 73 lbf |
| Material | 52100 Bearing Quality Steel |
| Outer Race Material | Bearing Quality Steel |
| Spherical Diameter | 94 mm |
| Inner Ring Width | 49 mm |
| Axial Static Load Rating | 61 lbf |
| Self-Lubricating | No |
| Outer Ring Width | 35 mm |
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| Inside Ring Width | 1.93 in, 49 mm |
| Insert Material | N/A |
| Style | Radial, Metric |
| I.D. | 2.76 in, 70 mm |
| Inch/Metric | Metric |
| Series | RBC® |
| Type | Unsealed, Metric |
| Static Load Rating | 364 lbf, 1620 N |
| Weight | 3.53 LB |
| EAN or UPC | 637400019785 |

