- 80 mm ID x 120 mm OD x 55 mm Inner Ring Width
- 40 mm Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outside Ring Width | 1.77 in, 45 mm |
| Ball Dia. | 4.21 in, 107 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 2.17 in, 55 mm |
| Lubrication Type | Requires Relubrication |
| Type | Sealed, Metric |
| Angle of Misalignment | 6 degrees |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inner Ring Width | 55 mm |
| Enclosure | Sealed |
| Self-Lubricating | No |
| Seal Material | Thermoplastic Elastomer |
| Outer Ring Width | 40 mm |
| Static Load Rating | 465 lbf, 2070 N |
| Series | RBC® |
| Insert Material | N/A |
| Axial Static Load Rating | 77 lbf |
| Outer Race Material | Bearing Quality Steel |
| Inch/Metric | Metric |
| Dynamic Load Rating | 410 kN, 92 lbf |
| Spherical Diameter | 107 mm |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 3.15 in, 80 mm |
| Style | Radial, Metric |
| O.D. | 4.72 in, 120 mm |
| Weight | 5.18 LB |
| EAN or UPC | 637400020026 |

