- 90 mm ID x 130 mm OD x 60 mm Inner Ring Width
- 45 mm Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Open |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Self-Lubricating | No |
| Axial Static Load Rating | 95 lbf |
| Inch/Metric | Metric |
| Type | Unsealed, Metric |
| Static Load Rating | 567 lbf, 2520 N |
| Series | RBC® |
| Inner Ring Width | 60 mm |
| Angle of Misalignment | 5 degrees |
| Style | Radial, Metric |
| Dynamic Load Rating | 500 kN, 112 lbf |
| I.D. | 3.54 in, 90 mm |
| Material | 52100 Bearing Quality Steel |
| Ball Dia. | 4.61 in, 117 mm |
| Lubrication Type | Requires Relubrication |
| Outer Race Material | Bearing Quality Steel |
| Inside Ring Width | 2.36 in, 60 mm |
| O.D. | 5.12 in, 130 mm |
| Outside Ring Width | 1.97 in, 50 mm |
| Insert Material | N/A |
| Outer Ring Width | 45 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Spherical Diameter | 117 mm |
| Weight | 6.26 LB |
| EAN or UPC | 637400019846 |

