RBC Bearings
MKP4AFS464
MKP A Series 0.25 in Double Sealed Single Row Airframe Bearing
Item #101157420
- 0.25 in Inner Diameter
- 0.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| O.D. Type | Straight |
| Chamfer - Inner Ring | 0.005 in |
| Chamfer - Outer Ring | 0.016 in |
| Lubricant | MIL-G-81322 Grease |
| I.D. | 0.25 in, 6.35 mm |
| Inside Ring Width | 0.281 in, 7.14 mm |
| O.D. | 0.75 in, 19.05 mm |
| No. of Rows | Single |
| Inch/Metric | Inch |
| Self Aligning | Yes |
| Outer Ring Width | 0.219 in |
| Material | 52100 Bearing Quality Steel |
| Outside Dia. | 0.75 in |
| RPM [Max] | 500 rpm |
| Total Width | 0.281 in, 7.14 mm |
| Internal Clearance | C0 |
| Outside Ring Shape | Straight |
| Enclosure | Double Sealed |
| Type | Airframe Control |
| Dynamic Load Rating | 1880 lbf |
| Finish | Cadmium |
| Cage Material | No Cage |
| Style | Ball Bearing |
| Outside Ring Width | 0.219 in, 5.56 mm |
| Precision Level | Precision Series |
| Static Load Rating | 1880 lbf, 8400 N |
| Bore Shape | Round |
| Inside Dia. | 0.25 in |
| Seal Material | Teflon |
| Standard | SAE-AS27641 |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.02 LB |
| EAN or UPC | 637400553258 |
