- 0.375 in Inner Diameter
- 0.906 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 0.906 in |
| Material | 52100 Bearing Quality Steel |
| Type | Semi Ground, Extended Inner, Flanged |
| Inch/Metric | Inch |
| Finish | Chrome Steel |
| Inside Ring Width | 0.688 in, 17.46 mm |
| Series | Nice® |
| Internal Clearance | C0 |
| Outside Ring Width | 0.313 in, 7.94 mm |
| Enclosure | Double Sealed |
| Total Width | 0.313 in |
| RPM [Max] | 2500 rpm |
| Style | Set Screw Insert Bearings |
| Static Load Rating | 580 lbf, 2580 N |
| Cage Material | Nylon |
| Bore Shape | Round |
| I.D. | 0.375 in |
| Operating Temperature [Max] | 300 ⁰F |
| Locking Device | Double Set Screw Extended Inner Ring |
| Dynamic Load Rating | 300 lbf |
| Weight | 0.06 LB |
| EAN or UPC | 637400291006 |

