- 0.625 in Inner Diameter
- 1.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Semi Ground, Extended Inner, Flanged |
| Bore Shape | Round |
| Series | Nice® |
| Cage Material | Nylon |
| Locking Device | Double Set Screw Extended Inner Ring |
| Operating Temperature [Max] | 300 ⁰F |
| Style | Set Screw Insert Bearings |
| Dynamic Load Rating | 1010 lbf |
| RPM [Max] | 2500 rpm |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Double Sealed |
| Internal Clearance | C0 |
| I.D. | 0.625 in |
| Finish | Chrome Steel |
| Static Load Rating | 1610 lbf, 7162 N |
| Inch/Metric | Inch |
| Inside Ring Width | 1 in, 25.4 mm |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Total Width | 1 in |
| O.D. | 1.625 in |
| Weight | 0.31 LB |
| EAN or UPC | 637400291068 |

