- 0.625 in Inner Diameter
- 1.625 in Outer Diameter
| Shaft Size [Min] | 0.625 in |
| Housing Material | Pressed Steel |
| Series | Nice® |
| Flange Thickness | 0.062 in |
| Style | Flanged |
| Housing Width | 1.875 in, 47.63 mm |
| I.D. | 0.625 in |
| Bore Shape | Round |
| RPM [Max] | 3000 rpm |
| Flange O.D. | 3.75 in |
| Inch/Metric | Inch |
| Base Width | 1 in |
| Mounting Type | Flanged |
| Insert Material | 52100 Bearing Quality Steel |
| Length | 3.75 in, 95.25 mm |
| Dynamic Load Rating | 1610 lbf |
| Included | Two Set Screws & Flanged Housing |
| Operating Temperature [Max] | 300 ⁰F |
| Locking Device | Set Screw |
| Shaft Dia. | 0.625 in |
| End Style | Sealed |
| Base Thickness | 0.438 in, 11.11 mm |
| Seal Material | Rubber |
| Bolt Size | 0.438 in |
| Finish | Chrome Steel |
| Expansion Type | Non-Expansion |
| Type | Sealed |
| O.D. | 1.625 in |
| Bolt Hole Spacing | 2.875 in, 73.03 mm |
| Insert Bearing O.D. | 0.625 in |
| Static Load Rating | 1010 lbf, 4495 N |
| Inside Ring Width | 1 in, 25.4 mm |
| Total Width | 3.75 in |
| Total Height | 1.875 in |
| Lubrication Type | Non-Relubricable |
| Weight | 0.32 LB |
| EAN or UPC | 637400291082 |

