- 0.75 in Inner Diameter
- 2 in Outer Diameter
| Insert Bearing O.D. | 0.75 in |
| Total Height | 2.25 in |
| O.D. | 2 in |
| Seal Material | Rubber |
| Expansion Type | Non-Expansion |
| Inside Ring Width | 1.063 in, 26.99 mm |
| Housing Width | 2.25 in, 57.15 mm |
| Dynamic Load Rating | 1870 lbf |
| Series | Nice® |
| Length | 4.125 in, 104.78 mm |
| Flange Thickness | 0.062 in |
| End Style | Sealed |
| Total Width | 4.125 in |
| Mounting Type | Flanged |
| Inch/Metric | Inch |
| Insert Material | 52100 Bearing Quality Steel |
| Shaft Dia. | 0.75 in |
| Finish | Chrome Steel |
| Locking Device | Set Screw |
| I.D. | 0.75 in |
| Operating Temperature [Max] | 300 ⁰F |
| Housing Material | Pressed Steel |
| Lubrication Type | Non-Relubricable |
| Bolt Hole Spacing | 3.25 in, 82.55 mm |
| Base Thickness | 0.438 in, 11.11 mm |
| Style | Flanged |
| Bore Shape | Round |
| Flange O.D. | 4.125 in |
| Base Width | 1.063 in |
| Shaft Size [Min] | 0.75 in |
| Included | Two Set Screws & Flanged Housing |
| Type | Sealed |
| RPM [Max] | 3000 rpm |
| Bolt Size | 0.438 in |
| Static Load Rating | 1350 lbf, 6008 N |
| Weight | 0.55 LB |
| EAN or UPC | 637400291112 |

