- 1 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Finish | Chrome Steel |
| Cage Material | Nylon |
| Dynamic Load Rating | 1350 lbf |
| Outside Ring Width | 0.563 in, 14.29 mm |
| Total Width | 1.063 in |
| Bore Shape | Round |
| Series | Nice® |
| Type | Semi Ground, Extended Inner, Flanged |
| Style | Set Screw Insert Bearings |
| Enclosure | Double Sealed |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 300 ⁰F |
| Locking Device | Double Set Screw Extended Inner Ring |
| Internal Clearance | C0 |
| RPM [Max] | 2500 rpm |
| Inside Ring Width | 1.063 in, 26.99 mm |
| I.D. | 1 in |
| O.D. | 2 in |
| Static Load Rating | 1870 lbf, 8318 N |
| Material | 52100 Bearing Quality Steel |
| Weight | 0.31 LB |
| EAN or UPC | 637400291136 |

