- 1.062 in Inner Diameter
- 1.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 1.063 in, 26.988 mm |
| Total Width | 0.469 in, 11.913 mm |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 350 ⁰F |
| I.D. | 1.062 in, 26.975 mm |
| Outside Ring Shape | Flat With Ring Groove |
| Style | Radial |
| Finish | Molybdenum Disulfide |
| Outside Dia. | 1.0625 in |
| Type | Outer Ring |
| Lubrication Type | Lubrication Hole/Groove |
| Bearing Type | Radial |
| Weight | 0.04 LB |
| EAN or UPC | 637400018887 |

