- 1.249 in Inner Diameter
- 1.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Flat With Ring Groove |
| O.D. | 1.25 in, 31.75 mm |
| Type | Outer Ring |
| Finish | Molybdenum Disulfide |
| Bearing Type | Radial |
| Material | 52100 Bearing Quality Steel |
| Lubrication Type | Lubrication Hole/Groove |
| I.D. | 1.249 in, 31.725 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 350 ⁰F |
| Total Width | 0.562 in, 14.275 mm |
| Outside Dia. | 1.25 in |
| Style | Radial |
| Weight | 0.05 LB |
| EAN or UPC | 637400018696 |

