- 0.84 in Inner Diameter
- 1.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Lubrication Type | Lubrication Hole/Groove |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat With Ring Groove |
| Total Width | 0.44 in, 11.176 mm |
| Material | 52100 Bearing Quality Steel |
| I.D. | 0.84 in, 21.336 mm |
| Outside Dia. | 1.25 in |
| Finish | Molybdenum Disulfide |
| Operating Temperature [Max] | 350 ⁰F |
| O.D. | 1.25 in, 31.75 mm |
| Bearing Type | Angular |
| Type | Outer Ring |
| Style | Angular Contact |
| Weight | 0.083 LB |
| EAN or UPC | 637400003364 |

