- 1.437 in Inner Diameter
- 1.438 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Outer Ring |
| Operating Temperature [Max] | 350 ⁰F |
| Lubrication Type | Lubrication Hole/Groove |
| O.D. | 1.438 in, 36.513 mm |
| Total Width | 0.656 in, 16.662 mm |
| Finish | Molybdenum Disulfide |
| Outside Dia. | 1.4375 in |
| Style | Radial |
| Outside Ring Shape | Flat With Ring Groove |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Bearing Type | Radial |
| I.D. | 1.437 in, 36.5 mm |
| Weight | 0.08 LB |
| EAN or UPC | 637400018702 |

