- 0.97 in Inner Diameter
- 1.438 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 1.438 in, 36.513 mm |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flat With Ring Groove |
| Style | Angular Contact |
| Operating Temperature [Max] | 350 ⁰F |
| Finish | Molybdenum Disulfide |
| Bearing Type | Angular |
| Outside Dia. | 1.4375 in |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Hole/Groove |
| Total Width | 0.52 in, 13.208 mm |
| Type | Outer Ring |
| I.D. | 0.97 in, 24.638 mm |
| Weight | 0.11 LB |
| EAN or UPC | 637400003388 |

