- 1.624 in Inner Diameter
- 1.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Outer Ring |
| Inch/Metric | Inch |
| Total Width | 0.75 in, 19.05 mm |
| Bearing Type | Radial |
| O.D. | 1.625 in, 41.275 mm |
| Outside Ring Shape | Flat With Ring Groove |
| Style | Radial |
| Lubrication Type | Lubrication Hole/Groove |
| Outside Dia. | 1.625 in |
| I.D. | 1.624 in, 41.25 mm |
| Finish | Molybdenum Disulfide |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Max] | 350 ⁰F |
| Weight | 0.11 LB |
| EAN or UPC | 637400018719 |

