- 1.12 in Inner Diameter
- 1.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| Type | Outer Ring |
| I.D. | 1.12 in, 28.448 mm |
| Lubrication Type | Lubrication Hole/Groove |
| Operating Temperature [Max] | 350 ⁰F |
| O.D. | 1.625 in, 41.275 mm |
| Outside Ring Shape | Flat With Ring Groove |
| Style | Angular Contact |
| Finish | Molybdenum Disulfide |
| Outside Dia. | 1.625 in |
| Bearing Type | Angular |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.6 in, 15.24 mm |
| Weight | 0.188 LB |
| EAN or UPC | 637400003395 |

