- 1.39 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 350 ⁰F |
| Lubrication Type | Lubrication Hole/Groove |
| Finish | Molybdenum Disulfide |
| Type | Outer Ring |
| Outside Ring Shape | Flat With Ring Groove |
| Total Width | 0.74 in, 18.796 mm |
| Bearing Type | Angular |
| O.D. | 2 in, 50.8 mm |
| I.D. | 1.39 in, 35.306 mm |
| Outside Dia. | 2 in |
| Material | 52100 Bearing Quality Steel |
| Style | Angular Contact |
| Inch/Metric | Inch |
| Weight | 0.351 LB |
| EAN or UPC | 637400003418 |

