- 2.186 in Inner Diameter
- 2.188 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Flat With Ring Groove |
| Outside Dia. | 2.1875 in |
| Material | 52100 Bearing Quality Steel |
| I.D. | 2.186 in, 55.524 mm |
| Finish | Molybdenum Disulfide |
| Total Width | 1.031 in, 26.187 mm |
| Bearing Type | Radial |
| Lubrication Type | Lubrication Hole/Groove |
| Inch/Metric | Inch |
| O.D. | 2.188 in, 55.563 mm |
| Type | Outer Ring |
| Operating Temperature [Max] | 350 ⁰F |
| Style | Radial |
| Weight | 0.28 LB |
| EAN or UPC | 637400018733 |

