- 2.436 in Inner Diameter
- 2.438 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 2.438 in, 61.913 mm |
| Style | Radial |
| Type | Outer Ring |
| Total Width | 1.125 in, 28.575 mm |
| Outside Dia. | 2.4375 in |
| Material | 52100 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat With Ring Groove |
| Operating Temperature [Max] | 350 ⁰F |
| Bearing Type | Radial |
| I.D. | 2.436 in, 61.874 mm |
| Lubrication Type | Lubrication Hole/Groove |
| Weight | 0.42 LB |
| EAN or UPC | 637400018757 |

