- 2.811 in Inner Diameter
- 2.813 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Lubrication Type | Lubrication Hole/Groove |
| Type | Outer Ring |
| Style | Radial |
| Bearing Type | Radial |
| Finish | Molybdenum Disulfide |
| O.D. | 2.813 in, 71.438 mm |
| Total Width | 1.312 in, 33.325 mm |
| Outside Dia. | 2.8125 in |
| Outside Ring Shape | Flat With Ring Groove |
| I.D. | 2.811 in, 71.399 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Weight | 0.56 LB |
| EAN or UPC | 637400018764 |

