- 1.95 in Inner Diameter
- 2.813 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Dia. | 2.8125 in |
| Lubrication Type | Lubrication Hole/Groove |
| Outside Ring Shape | Flat With Ring Groove |
| Operating Temperature [Max] | 350 ⁰F |
| Inch/Metric | Inch |
| I.D. | 1.95 in, 49.53 mm |
| Type | Outer Ring |
| O.D. | 2.813 in, 71.438 mm |
| Material | 52100 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Style | Angular Contact |
| Total Width | 1.07 in, 27.178 mm |
| Bearing Type | Angular |
| Weight | 1.01 LB |
| EAN or UPC | 637400003487 |

