- 3.561 in Inner Diameter
- 3.563 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Outer Ring |
| Style | Radial |
| Bearing Type | Radial |
| O.D. | 3.563 in, 90.488 mm |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Hole/Groove |
| I.D. | 3.561 in, 90.449 mm |
| Total Width | 1.687 in, 42.850 mm |
| Outside Dia. | 3.5625 in |
| Operating Temperature [Max] | 350 ⁰F |
| Finish | Molybdenum Disulfide |
| Material | 52100 Bearing Quality Steel |
| Outside Ring Shape | Flat With Ring Groove |
| Weight | 1.08 LB |
| EAN or UPC | 637400018795 |

