- 2.5 in Inner Diameter
- 3.563 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Shape | Flat With Ring Groove |
| Lubrication Type | Lubrication Hole/Groove |
| Outside Dia. | 3.5625 in |
| Style | Angular Contact |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 350 ⁰F |
| Total Width | 1.39 in, 35.306 mm |
| I.D. | 2.5 in, 63.5 mm |
| Type | Outer Ring |
| O.D. | 3.563 in, 90.488 mm |
| Material | 52100 Bearing Quality Steel |
| Bearing Type | Angular |
| Weight | 2.09 LB |
| EAN or UPC | 637400003562 |

