- 3.936 in Inner Diameter
- 3.938 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Style | Radial |
| Material | 52100 Bearing Quality Steel |
| Total Width | 1.875 in, 47.625 mm |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat With Ring Groove |
| Type | Outer Ring |
| Finish | Molybdenum Disulfide |
| Outside Dia. | 3.9375 in |
| I.D. | 3.936 in, 99.974 mm |
| O.D. | 3.938 in, 100.013 mm |
| Bearing Type | Radial |
| Lubrication Type | Lubrication Hole/Groove |
| Operating Temperature [Max] | 350 ⁰F |
| Weight | 1.42 LB |
| EAN or UPC | 637400018801 |

