- 2.75 in Inner Diameter
- 3.938 in Outer Diameter
- 52100 Bearing Quality Steel Material
| I.D. | 2.75 in, 69.85 mm |
| Lubrication Type | Lubrication Hole/Groove |
| Bearing Type | Angular |
| Type | Outer Ring |
| Outside Ring Shape | Flat With Ring Groove |
| Total Width | 1.54 in, 39.116 mm |
| Outside Dia. | 3.9375 in |
| Operating Temperature [Max] | 350 ⁰F |
| Style | Angular Contact |
| Material | 52100 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| O.D. | 3.938 in, 100.013 mm |
| Weight | 2.49 LB |
| EAN or UPC | 637400003609 |

