- 4.373 in Inner Diameter
- 4.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Style | Radial |
| Outside Ring Shape | Flat With Ring Groove |
| Lubrication Type | Lubrication Hole/Groove |
| I.D. | 4.373 in, 111.074 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Total Width | 2.062 in, 52.375 mm |
| Finish | Molybdenum Disulfide |
| Type | Outer Ring |
| Outside Dia. | 4.375 in |
| Bearing Type | Radial |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| O.D. | 4.375 in, 111.125 mm |
| Weight | 2.06 LB |
| EAN or UPC | 637400018894 |

