- 3.03 in Inner Diameter
- 4.375 in Outer Diameter
- 52102 Bearing Quality Steel Material
| Type | Outer Ring |
| Total Width | 1.275 in, 32.385 mm |
| I.D. | 3.03 in, 76.962 mm |
| O.D. | 4.375 in, 111.125 mm |
| Finish | Molybdenum Disulfide |
| Material | 52102 Bearing Quality Steel |
| Outside Ring Shape | Flat With Ring Groove |
| Outside Dia. | 4.375 in |
| Lubrication Type | Lubrication Hole/Groove |
| Bearing Type | Angular |
| Inch/Metric | Inch |
| Weight | 3.86 LB |
| EAN or UPC | 637400003630 |

