- 4.748 in Inner Diameter
- 4.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| Type | Outer Ring |
| Bearing Type | Radial |
| Lubrication Type | Lubrication Hole/Groove |
| Total Width | 2.25 in, 57.15 mm |
| Style | Radial |
| O.D. | 4.75 in, 120.65 mm |
| Outside Dia. | 4.75 in |
| I.D. | 4.748 in, 120.599 mm |
| Material | 52100 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Outside Ring Shape | Flat With Ring Groove |
| Operating Temperature [Max] | 350 ⁰F |
| Weight | 2.59 LB |
| EAN or UPC | 637400018900 |

