- 3.3 in Inner Diameter
- 4.75 in Outer Diameter
- 52103 Bearing Quality Steel Material
| Bearing Type | Angular |
| O.D. | 4.75 in, 120.65 mm |
| Type | Outer Ring |
| Lubrication Type | Lubrication Hole/Groove |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| Outside Ring Shape | Flat With Ring Groove |
| Outside Dia. | 4.75 in |
| I.D. | 3.3 in, 83.82 mm |
| Total Width | 1.405 in, 35.687 mm |
| Material | 52103 Bearing Quality Steel |
| Weight | 6.67 LB |
| EAN or UPC | 637400003654 |

