- 5.123 in Inner Diameter
- 5.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Total Width | 2.437 in, 61.900 mm |
| Style | Radial |
| Material | 52100 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Type | Outer Ring |
| Outside Ring Shape | Flat With Ring Groove |
| Outside Dia. | 5.125 in |
| Operating Temperature [Max] | 350 ⁰F |
| Lubrication Type | Lubrication Hole/Groove |
| O.D. | 5.125 in, 130.175 mm |
| Bearing Type | Radial |
| Inch/Metric | Inch |
| I.D. | 5.123 in, 130.124 mm |
| Weight | 3.15 LB |
| EAN or UPC | 637400018917 |

