- 3.58 in Inner Diameter
- 5.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 350 ⁰F |
| Finish | Molybdenum Disulfide |
| Material | 52100 Bearing Quality Steel |
| Bearing Type | Angular |
| Total Width | 2.03 in, 51.562 mm |
| Outside Dia. | 5.125 in |
| O.D. | 5.125 in, 130.175 mm |
| Lubrication Type | Lubrication Hole/Groove |
| Inch/Metric | Inch |
| Style | Angular Contact |
| Type | Outer Ring |
| Outside Ring Shape | Flat With Ring Groove |
| I.D. | 3.58 in, 90.932 mm |
| Weight | 6.36 LB |
| EAN or UPC | 637400003685 |

