- 5.498 in Inner Diameter
- 5.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 5.5 in, 139.7 mm |
| Outside Dia. | 5.5 in |
| Bearing Type | Radial |
| Type | Outer Ring |
| I.D. | 5.498 in, 139.649 mm |
| Style | Radial |
| Material | 52100 Bearing Quality Steel |
| Total Width | 2.625 in, 66.675 mm |
| Operating Temperature [Max] | 350 ⁰F |
| Inch/Metric | Inch |
| Finish | Molybdenum Disulfide |
| Lubrication Type | Lubrication Hole/Groove |
| Outside Ring Shape | Flat With Ring Groove |
| Weight | 3.8 LB |
| EAN or UPC | 637400018856 |

