- 3.85 in Inner Diameter
- 5.5 in Outer Diameter
- 52104 Bearing Quality Steel Material
| I.D. | 3.85 in, 97.79 mm |
| O.D. | 5.5 in, 139.7 mm |
| Type | Outer Ring |
| Outside Ring Shape | Flat With Ring Groove |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Hole/Groove |
| Bearing Type | Angular |
| Material | 52104 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Outside Dia. | 5.5 in |
| Total Width | 1.675 in, 42.545 mm |
| Weight | 7.87 LB |
| EAN or UPC | 637400003708 |

