- 5.873 in Inner Diameter
- 5.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Outer Ring |
| Lubrication Type | Lubrication Hole/Groove |
| Finish | Molybdenum Disulfide |
| Outside Ring Shape | Flat With Ring Groove |
| Inch/Metric | Inch |
| O.D. | 5.875 in, 149.225 mm |
| Outside Dia. | 5.875 in |
| Bearing Type | Radial |
| Style | Radial |
| Operating Temperature [Max] | 350 ⁰F |
| Total Width | 2.812 in, 71.425 mm |
| I.D. | 5.873 in, 149.174 mm |
| Material | 52100 Bearing Quality Steel |
| Weight | 4.84 LB |
| EAN or UPC | 637400018870 |

