- 4.1 in Inner Diameter
- 5.875 in Outer Diameter
- 52105 Bearing Quality Steel Material
| I.D. | 4.1 in, 104.14 mm |
| Finish | Molybdenum Disulfide |
| Outside Dia. | 5.875 in |
| O.D. | 5.875 in, 149.225 mm |
| Inch/Metric | Inch |
| Material | 52105 Bearing Quality Steel |
| Type | Outer Ring |
| Outside Ring Shape | Flat With Ring Groove |
| Total Width | 1.805 in, 45.847 mm |
| Lubrication Type | Lubrication Hole/Groove |
| Bearing Type | Angular |
| Weight | 9.59 LB |
| EAN or UPC | 637400003722 |

