- 6.248 in Inner Diameter
- 6.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inch/Metric | Inch |
| I.D. | 6.248 in, 158.699 mm |
| Outside Dia. | 6.25 in |
| Operating Temperature [Max] | 350 ⁰F |
| Bearing Type | Radial |
| Total Width | 3 in, 76.2 mm |
| Style | Radial |
| Type | Outer Ring |
| O.D. | 6.25 in, 158.75 mm |
| Outside Ring Shape | Flat With Ring Groove |
| Material | 52100 Bearing Quality Steel |
| Finish | Molybdenum Disulfide |
| Lubrication Type | Lubrication Hole/Groove |
| Weight | 5.53 LB |
| EAN or UPC | 637400018924 |

