- 4.37 in Inner Diameter
- 6.25 in Outer Diameter
- 52106 Bearing Quality Steel Material
| Bearing Type | Angular |
| O.D. | 6.25 in, 158.75 mm |
| Outside Ring Shape | Flat With Ring Groove |
| Finish | Molybdenum Disulfide |
| Inch/Metric | Inch |
| Lubrication Type | Lubrication Hole/Groove |
| Outside Dia. | 6.25 in |
| I.D. | 4.37 in, 110.998 mm |
| Type | Outer Ring |
| Material | 52106 Bearing Quality Steel |
| Total Width | 1.935 in, 49.149 mm |
| Weight | 11.56 LB |
| EAN or UPC | 637400003753 |

